Light Gray 9.8 in x 11.8 in Porcelain Matte Floor and Wall Mosaic Tile 4.02 sqft/case, 5PK

  • Mfr # ORIWHIWDIHEX

  • Zoro # G611319789


product price:  $190.99
/pk 5, $38.20/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
9.8 in
Thickness
0.31 in
Material
Porcelain
Color
Light Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ORIWHIWDIHEX
Zoro #
G611319789
UPC #
840175529995
Country of Origin
Italy

Dimensions

Length
11.8 in
Width
9.8 in
Thickness
0.31 in
Height
2.5 in

Details

Material
Porcelain
Color
Light Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall, Swimming Pool
Shape
Hexagon
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
4.02 sq. ft

Description

ORIWHIWDIHEX


  • •Weight and Dimension: Mosaic Sheet- 9.8-in W x 11.8-in L, Thickness- 0.31-in, Sq ft per sheet- 0.803, Sheets per box- 5, Sq ft per box- 4.015
  • •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall, Swimming Pool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.