24 x 48 in. Matte Pearl White Porcelain Large Format Wall and Floor Tile 15.5 sq ft/case, 2PK
- Mfr # ZEN88DCWH2448
- Zoro # G515830069
Key Features
Specifications
Details
- MFR #
- ZEN88DCWH2448
- Zoro #
- G515830069
- UPC #
- 840175594450
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- White
- Shape
- Rectangle
- Finish
- Matte
Dimensions
- Length
- 47.25 in
- Width
- 23.7 in
- Thickness
- 0.41 in
Description
Breathe refinement into your space with the understated luxury of this porcelain tile in soft pearl white. Its matte finish exudes tranquility, while the linear texture adds a subtle rhythm, evoking the clean lines of minimalist interiors. Sized at 24x48", it’s perfect for creating an expansive feel in living rooms, spa-inspired bathrooms, or serene bedroom floors. The rectified edges offer precision for sleek grout lines, enhancing its seamless beauty. With its frost resistance and low water absorption (≤0.3%), it also suits covered outdoor patios and kitchen backsplashes. From busy households to calm retreats, its stain and thermal shock resistance make daily maintenance effortless.
- Tile Dimension: 23.7 x 47.25 in., thickness: 10.32 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.5
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 3 porcelain faces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.