
Light Pink 1 in x 8 in Ceramic Glossy Pencil Bullnose Tile Trim 0.56 sqft/case, 10PK
Mfr # APLEC65PSBN
Zoro # G011319983
product price:Â $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
Key Features
Length
8 in
Width
1 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Wall and more
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLEC65PSBN
Zoro #
G011319983
UPC #
840175530243
Country of Origin
Spain
Dimensions
Length
8 in
Width
1 in
Thickness
0.31 in
Height
8 in
Details
Color
Light Pink
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Wall and more
Material
Ceramic
Shape
Bullnose
Finish
Glossy
Application
Indoor
Coverage Area
0.56 sq. ft
Description
Made of glossy ceramic tile in a soft pink palette, this pencil bullnose trim gives any space a durable update. Its impervious surface withstands stains and moisture, which makes this piece an ideal finishing touch for shower and backsplash installations. Designed for interior use only, our ceramic bullnose features a rounded edge - great for a smooth transition where tiles meet a wall. This ceramic pencil bullnose provides perfect protection when installed around the edges of a design to smoothen out sharp and raised areas. Thats why its an ideal choice for framing niches and covering corners. If you want to complete a tile job that looks professional, this ceramic pencil bullnose will make a mark on your design project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.