
Light Stone Blue 0.6 in x 6 in Ceramic Glossy Pencil Liner Tile Trim 0.25 sqft/case, 10PK
Mfr # APLCMC88P09A
Zoro # G111319845
product price:Â $128.99
/pk 10, $12.90/ea
Free Shipping & Returns
Key Features
Length
6 in
Width
0.6 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Shower Wall, Residential Floor and more
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLCMC88P09A
Zoro #
G111319845
UPC #
840175538355
Country of Origin
China
Dimensions
Length
6 in
Width
0.6 in
Thickness
0.31 in
Height
8 in
Details
Color
Light Stone Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Shower Wall, Residential Floor and more
Material
Ceramic
Shape
Pencil
Finish
Glossy, Matte
Application
Indoor
Coverage Area
0.25 sq. ft
Description
Elegant and sleek, a blue pencil tile is the perfect piece to tie your tile design together! With its clean palette and smooth polished finish, this blue ceramic pencil tile is a beautiful way to finish off a tile installation where you have exposed edges. Its ideal for interior projects such as kitchen backsplashes and residential floors, as well as high moisture areas thanks to its impervious surface. Use it as an accent trim that frames a patterned tile design, or the finishing touch for a row of tiles that need the edges covered up! This ceramic pencil trim can tie different colors of a tile design together, and provide a smooth transition between white tiles in various patterns. Whether you're tiling halfway up a bathroom wall, creating a stylish stove backsplash, or finishing off the edges of a shower niche or decorative tile floor design, this pencil tile trim is the perfect candidate to complete the look!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.