Shop APOLLO TILE
See all product information
Create Account
Lucenza 12x12 in. Beige Matte Recycled Glass Petal Mosaic Tile (10.6 sq ft/case) 10PK
- Mfr # APLGIO88RNGBEIA
- Zoro # G022811193
product price:Â
$
237.99
/pk of 10, $23.80/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Size
12 in x 12 in
Color
Beige
Style
Petal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLGIO88RNGBEIA
- Zoro #
- G022811193
- UPC #
- 199793000950
- Country of Origin
- Spain
- Color
- Beige
- Style
- Petal
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Material
- Marble
- Shape
- square
- Finish
- Matte
- Coverage Area
- 10.6 Sq. ft/ Carton
Dimensions
- Length
- 12 in
- Width
- 12 in
- Size
- 12 in x 12 in
Description
Lucenza 12x12 in. Beige Matte Recycled Glass Petal Mosaic Wall and Floor Tile (10.6 sq ft/case, 10-Pack). The Beige Mosaic adds a soft sculptural touch to any space. Each petal-shaped chip creates gentle curves that catch the light, bringing depth and calm to walls or floors. Its warm beige tone, balanced between ivory and sand, feels both coastal and contemporary an easy fit for spa bathrooms, poolside retreats, or serene entryways. Made from recycled glass with a matte finish, this mosaic combines quiet elegance with everyday practicality. The smooth surface is comfortable underfoot, resistant to moisture and staining, and performs beautifully in wet or dry areas from showers and steam rooms to outdoor patios and heat zones. Dot-mounted for easy installation, the layout stays precise while the soft, uniform color keeps the look harmonious. Whether paired with light stone or natural wood tones, the Beige Mosaic introduces texture, light, and a sense of effortless calm to modern interiors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.