Lucenza 2x2 in. Taupe Matte Recycled Glass Corner L-shape Tile (2.8 sq ft/case) 96PK

  • Mfr # APLGIO88CALCORA

  • Zoro # G822811201


product price:  $845.99
/pk 96, $8.81/ea
Free Shipping & Returns

Key Features

Width
2 in
Style
L-shape
Finish
Matte
Length
2 in
Coverage Area
2.8 Sq. ft/ Carton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLGIO88CALCORA
Zoro #
G822811201
UPC #
199793000875
Country of Origin
Spain

Dimensions

Width
2 in
Length
2 in
Size
2 in x 2 in

Details

Color
Taupe
Style
L-shape
Finish
Matte
Coverage Area
2.8 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Shape
Corner
Material
Marble

Description

Lucenza 2x2 in. Taupe Matte Recycled Glass Corner L-shape Wall and Floor Tile (2.8 sq ft/case, 96-Pack). This corner tile in Sandstone Beige adds a clean, architectural finish to any space. Its L-shaped form wraps neatly around edges, steps, or niches, creating a smooth transition that elevates both form and function. The surface has a refined matte texture, crafted from recycled glass for durability, sustainability, and a subtle handcrafted feel. The warm beige tone carries gentle movement and variation (V2), giving each piece a slightly different shade for a natural, organic look. It pairs beautifully with stone, wood, or concrete surfaces, fitting effortlessly into spa-style bathrooms, pool surrounds, or sunlit patios. Waterproof, stain-resistant, and thermally stable up to 150 deg F, it’s designed for shower walls, steam rooms, outdoor applications, and even commercial walls. Not recommended for: high-traffic residential or light commercial floors. Use it to frame, edge, or define spaces with a natural, timeless finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products