Majeste 10.8 in. x 11.3 in. Glossy Silver Glass Mosaic Wall and Floor Tile 8.48 sq. ft./case, 10PK
- Mfr # APLASL8802A
- Zoro # G211637559
Key Features
Specifications
Details
- MFR #
- APLASL8802A
- Zoro #
- G211637559
- UPC #
- 840175584901
- Country of Origin
- China
- Color
- Silver
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Glass
- Shape
- Fan Shape
- Finish
- Glossy
- Coverage Area
- 8.48
Dimensions
- Length
- 11.3 in
- Width
- 10.8 in
- Thickness
- 6.35 in
- Size
- 10.8 in x 11.3
Description
Are you looking for the perfect mosaic wall tile to make a statement on your walls? Look no further than this silver glass glossy fan shape mosaic wall tile! This modern and classy silver glass tile is the perfect way to add a unique and stylish touch of artistry to any commercial or residential project. With its beautiful rug effect, this stunning mosaic tile is perfect for kitchens, bathrooms, showers, and other indoor applications. And it’s a low maintenance and cost-effective option since it’s made of lightweight glass tiles. Whether you’re remodeling your home or building from scratch, our silver mosaic tile will give an elegant, timeless style that will never go out of fashion.
- Dimension: Tile: 10.8x11.3, Thickness: 6.35 mm, Sq ft per sheet: 0.85, Sheets per box: 10, Sq ft per box: 8.48
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.