Majeste 12.2in x 12.2in Glossy Shimmer Gold Glass Square Wall and Floor Tile 10.34 sqft/case, 10PK
- Mfr # APLATR8802A
- Zoro # G011637551
Key Features
Specifications
Details
- MFR #
- APLATR8802A
- Zoro #
- G011637551
- UPC #
- 840175584970
- Country of Origin
- China
- Color
- Gold
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Glass
- Shape
- Uniform Triangle
- Finish
- Glossy
- Coverage Area
- 10.34
Dimensions
- Length
- 12.2 in
- Width
- 12.2 in
- Thickness
- 6.35 in
- Size
- 12.2 in x 12.2
Description
Are you looking for something to give your home a touch of luxury? Look no further than this shimmer gold triangle shaped glass wall and floor tile. This beautiful glossy wall tile is a great way to bring beauty and elegance into any home. This tile has an eye catching shimmering golden color that adds a sophisticated decorative touch. Its glazed glass construction ensures that it can withstand any wear and tear - making it an ideal choice for both high traffic areas and low traffic areas. The perfect triangle shape makes application easy, while the uniform size allows you to achieve functionality with precision placement. From bathrooms to kitchens to steam rooms and garages, this stunning tile will make an impact wherever it goes!. Whether you’re creating a modern feel or simply want tiles with a hint of glamour, the glass glossy tile is here to help!
- Dimension: Tile: 12.2x12.2, Thickness: 6.35 mm, Sq ft per sheet: 1.03, Sheets per box: 10, Sq ft per box: 10.34
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.