Marmor 11x10 White Eastern White, Bardiglio Marble Flower Mosaic Wall and Floor Tile, 5PK
- Mfr # APLTRK8851A
- Zoro # G313780368
Key Features
Specifications
Details
- MFR #
- APLTRK8851A
- Zoro #
- G313780368
- UPC #
- 840175585021
- Country of Origin
- China
- Material
- Eastern White, Bardiglio
- Shape
- Flower; Flower
- Color
- White
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F, Patios, Garage Walls, Garage Floors
- Finish
- Polished; Smooth
- Coverage Area
- 3.85 Sq. ft
Dimensions
- Length
- 9.9 in
- Width
- 11.2 in
- Thickness
- 9.53 mm
Description
Our Eastern White and Bardiglio Flower Marble Tile has a playful spirit that adds joyful creativity to residential spaces and commercial décor projects. An enchanting choice; it commands attention when used on the backsplash, wall, or floor. Whether you have a penchant for classic elegance or fancy contemporary flair, it will shape itself to complement your desired aesthetic.Consider introducing this floral white tile as a kitchen backsplash or in an intimate space like a powder room for chic sophistication. Add personality and charm to the fireplace surround, study alcove, or bar nook. And if you desire a stylish bathroom, this polished tile might just be the pizzazz your shower walls and bathtub surrounds need.Outdoors, these marble mosaics will turn your alfresco area into a floral paradise. To us, this is the perfect patio or garden terrace design idea you should take note of. Marble, when sealed regularly, is incredibly durable and resistant to stains and water damage. The mosaic chips are mounted to mesh sheets, resulting in 12x12 tiles that are easier to handle, cut, and install.
- Tile Dimension: 11.2 x 9.9 in., thickness: 0.38 mm, sq ft per sheet: 0.77, sheets per box: 5, sq ft per box: 3.85
- Marble material with Polished finish
- Recommended Use: Bathroom, Shower, Kitchen backsplash, Patio, Garage and many more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.