Metro 4 in. x 12 in. Polished Black Ceramic Subway Wall Tile 10.4 sq ft/case - 34 pack

  • Mfr # APLHMDT8854A

  • Zoro # G513780373


product price: $67.55
/pk 34, $1.99/ea

Key Features

Length
12 in
Width
4 in
Thickness
8 mm
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLHMDT8854A
Zoro #
G513780373
UPC #
840175587988
Country of Origin
Turkey

Dimensions

Length
12 in
Width
4 in
Thickness
8 mm

Details

Color
Black
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls
Material
Ceramic
Shape
Subway/Rectangle; Subway/Rectangle
Finish
Polished; Smooth
Coverage Area
10.4 Sq. ft

Description

When it comes to elegant walls, nothing matches the beauty of our Black Polished Ceramic Subway Wall Tile! Its black coloring and high-sheen finish craft a dramatic interior that doubles as a conversation starter. Whether you're looking to accentuate a hotel ensuite or add a daring feature in the living room, this subway tile is sure to impress. Choose black tiles for a striking accent wall, bar nook, study alcove, or fireplace surround. In kitchens, these ceramic beauties add lasting flair to the backsplash. Pair with white cabinets, white countertops, and white marble flooring for an elegant monochromatic aesthetic. As bathroom tiles, they deliver the perfect blend of luxury and sophistication. Captivate with a gorgeous shower wall, tub surround, or vanity backsplash. The polished finish is exquisitely soft to the touch and reflects light, resulting in an inviting and enveloping atmosphere.


  • Tile Dimension: 4 x 12 in., thickness: 0.3 mm, sq ft per sheet: 0.305, sheets per box: 34, sq ft per box: 10.4
  • Ceramic material with Polished finish
  • Recommended Use: Bathroom, Shower, Kitchen backsplash, Steam room and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.