This item is Discontinued.

This item is Discontinued.
Mingles 11.6in x 11.6in Glossy Cerulean Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)
Mfr #
APLDE8839MIX9
Zoro #
G111637413
UPC # 840175581405
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLDE8839MIX9
Zoro #
G111637413
UPC #
840175581405
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06mm
Size
11.6 in x 11.6 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
The saturated shades of blue bring calm and relaxation, such as in this high-gloss glass mosaic tile. The reflective, iridescent body provides plenty of light tricks on the surface, helping the true-blue color stand out with natural or ambient light. Use it to create a bold cerulean shower wall, vanity backsplash or tub surround to make a striking statement in your next bathroom project. This square pattern mosaic tile helps create added traction under the feet, making the tile a great choice for bathrooms, shower pans, steam rooms and pool designs. If you find going all blue with your interiors a little intimidating, use it to sprinkle smaller pops of blue into an otherwise plain setting. Tile can be cut into smaller pieces thanks to its paper backing, which gives you design flexibility. Be it a border, niche or accent tile that runs through the shower or kitchen backsplash area. Suitable for indoor and outdoor projects alike, this blue mosaic tile can be a transformative choice for your next tile project.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.