Mingles 11.6inx11.6in Glossy Mint Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK

  • Mfr # MIX1588GN446A

  • Zoro # G511637440


original price:  $458.99 , new price: $412.99 , 10 percent off
new price:  $412.99
/pk 20, $20.65/ea
Free Shipping & Returns

Key Features

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MIX1588GN446A
Zoro #
G511637440
UPC #
840175581542
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Patio and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

This mosaic tile collection has been designed to reflect the beauty and color variations of blue seas with an iridescent quality. The unique mix of blue tones and reflective accents hit the eye right away, giving the mosaic tile a distinct look. This high glossy blue glass tile tends to reflect light which makes it an ideal choice for small areas such as powder rooms, entryways and kitchen backsplashes. Make your interior walls glow with a luminous radiance that you can't find in any other material. This glass tile is great to use as a kitchen backsplash, accent wall, or low-traffic floor tile in your home. paper-mounted blue tiles are easy to install and have the flexibility to be combined with various other materials to serve as an accent border or decorative niche. With a non-porous surface, these blue glass mosaics are resistant to water and stains, so you don't have to worry about spills and splatters sinking into the tile. If you want some natural shine along with a gentle pop of color, this blue tile will instantly brighten up the feel of your room..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products