This item is Discontinued.

Apollo Tile Mingles 11.6inx11.6in Glossy White and Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK APLDE8832MIX1

Mingles 11.6inx11.6in Glossy White and Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)

  • Mfr # APLDE8832MIX1
  • Zoro # G011637704
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLDE8832MIX1
Zoro #
G011637704
UPC #
840175581375
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
White| Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

Bring coolness into your home with this white glass mosaic tile with aqua blue accents. It's a classic choice for modern backsplash designs where each tile creates a fresh serene quality to ease you into relaxation mode. From a sleek white kitchen to a modern coastal bathroom, crisp white glass tiles will always let brightness take center stage. Looking to give your kitchen, bathroom or shower a bright and airy look? This modern-yet-minimalist glass mosaic ensures that your home always looks clean and up-to-date. Vibrant pops of blue accents bring just the right amount of seascape feel to this mosaic design, lending visual weight to the blue-and-white palette. Glass tile offers a nonporous quality, allowing for a stain and water resistant surface for wet rooms. FInally, paper backing makes tiny square tiles easy to install in less time.


  • •Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.