
Mingles 12 in. x 12 in. Glossy Bark Brown Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 10PK
Mfr # MIX2088BR619A
Zoro # G611637715
original price:Â $296.99 , new price: $266.99 , 10 percent off
new price:Â $266.99
/pk 10, $26.70/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MIX2088BR619A
Zoro #
G611637715
UPC #
840175581757
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Brown
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
The rich brown palette of this glass mosaic tile exudes warmth and richness while easily blending with other shades in the home. The shimmering reflective glass surface adds instant brightness and will team up nicely with your room's shiny accents. Deep but not overpowering, this tile can be your next brown backsplash to make your kitchen or bathroom space look dramatic, earthy and dimensional. From a statement wall to a rich brown accent border, there are many ways to pull in this brown tile throughout your interior or exterior setting. You can darken up an all-white scheme with a row of shiny brown tiles that matches the wood accents of your modern or rustic decor. Alternatively, a brown glass tile will add instant warmth to an otherwise cold and modern design in your home or office setting. Ready to create a cozy, warm escape in your space? These iridescent brown glass tiles will make your surfaces look rich and dense, while also feeling earthy and grounded.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.