This item is Discontinued.

This item is Discontinued.
Mingles 12 in. x 12 in. Glossy Beige and White Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK (Discontinued)
Mfr #
MIX2088BG342A
Zoro #
G011637919
UPC # 840175581603
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MIX2088BG342A
Zoro #
G011637919
UPC #
840175581603
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Beige
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Iridescent glass tile is always a great idea for contemporary and modern interiors. Our neutral glass mosaic creates a bright yet welcoming ambiance in spaces like bathrooms, showers, living rooms, kitchens and more. The beautiful reflective surface is ideal for enhancing small areas with extra shine and brightness, not only in residential design but also in hospitality settings like hotel spas and lobbies. This allows you to dress up your walls as well as flooring areas with a natural color palette while creating a light, airy and welcoming environment. Our shiny glass tiles will become a showstopping element of your home or backyard. It will look amazing in a project of any size - be it a tiled pool or just a small accent niche in your shower. Bold mosaic tiles will spice up any room you are going to remodel. Add richness and depth to your walls and floors by installing these low-maintenance tiles. These tiles are pool-rated and approved to be used for exterior applications. These mosaic tiles are paper-face mounted for better bonding with adhesive and surface, which is ideal for areas that are submerged, like swimming pools, fountains, and shower pans..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.