Mingles 12 in. x 12 in. Glossy Blue and Yellow Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # MIX2088BL591A
- Zoro # G711637493
Key Features
Specifications
Details
- MFR #
- MIX2088BL591A
- Zoro #
- G711637493
- UPC #
- 840175581719
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Accentuate your home with an exotic blue mosaic tile featuring exciting gold accents. The deep, calming blue color palette of reflective glass pieces create this mosaic tile that is an elegant choice to suit your design needs. Designed in a shiny artisanal glaze to create a slightly reflective finish, our glossy glass tiles make a statement when used as a kitchen, bathroom or other living areas for your residential setting. Looking to bring a splash of color to a commercial space? This glass tile is approved for interior and exterior use including backsplashes, commercial walls, wet rooms and even high-traffic floors for your hospitality projects. Use it to display a modern blue wall design in lieu of blue paint in and set a soothing tone for the rest of the space. Suitable for submerged areas, this tile can also serve for your pool decks to create your dream backyard oasis. Imagine a stunning and serene outdoor waterfall surrounded by this blue tile to build your summer fantasy.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.