Mingles 12 in. x 12 in. Glossy Brown and Beige Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # MIX2088BR618A
- Zoro # G111637734
Key Features
Specifications
Product Information
- MFR #
- MIX2088BR618A
- Zoro #
- G111637734
- UPC #
- 840175581740
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Details
- Color
- Brown
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Description
The soul-soothing palette of this brown, beige and white mix tile shows us how to aesthetically balance the contrasting shades. It achieves visual harmony with neutral shades, creating a warm and comfortable layout. Lighter beige and white help the warm and cozy palette look brighter, cutting the darkness of brown. Its glossy surface illuminates the room with a soft glow, enhancing the feeling of spaciousness that enlivens even the smallest bathrooms, kitchens and entryways. For those who love simplicity and sophistication of beige and brown, this glass mosaic tile will create a beautiful backdrop. It can be used to dress up a traditional kitchen or neutral shower that exudes calm and tranquility. From a statement wall to a slip-resistant bathroom floor, there are lots of ways to bring this warm tile design into your interior and exterior designs with long-lasting glass quality.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.