Mingles 12 in. x 12 in. Glossy Brown and Yellow Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # MIX2088BR617A
- Zoro # G411637687
Key Features
Specifications
Details
- MFR #
- MIX2088BR617A
- Zoro #
- G411637687
- UPC #
- 840175581733
- Country of Origin
- China
- Color
- Brown
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Decorate with this gold and brown mix tile to emulate warmth and style in your home. Give your kitchen, bathroom, or living room areas a fresh and modern feel with tints of yellow that symbolize the warmth of sun, and amp up the entire ambiance in an instant! . When you want to create a lively mix of yellow tones for adding vibrancy to your interiors, this glass tile is a charming option! . What’s more, the glass surface is maintenance-free and easy to wipe clean, making this mosaic tile a functional choice for high-traffic floors, cooking zones and even submerged areas including pools, spas and fountains. The inviting yellow tones completely alter the mood of a kitchen or bathroom space to make your everyday environment more cherry and positive. Finally, nonporous glass tile creates a surface that does not require maintenance or upkeep to keep you tiles clean and bright! .
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.