Mingles 12 in. x 12 in. Glossy Dynasty Green Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # MIX2088GN448A
- Zoro # G211637719
Key Features
Specifications
Details
- MFR #
- MIX2088GN448A
- Zoro #
- G211637719
- UPC #
- 840175581764
- Country of Origin
- China
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Ready to dive into shades of green in your backyard? Create a tropical island-inspired modern pool tile design you can’t get enough of with green glass mosaic tiles. Lay it from top to bottom, as a border surrounding your swimming area, or simply to outline the stairs. Approved for interior and exterior use as well as submerged areas, this tile design is perfect for a steam room, hot tub, shower and other water features! . The glossy glass tiles will enhance the shine of your walls as the iridescent quality of glass allows light reflections to occur. Subtle green swirls will dazzle in the direct sunlight and display a chic, modern appeal. These green glass tiles bring such a calming and luxurious feel to your decor that you will love using them for your kitchen backsplash, bathroom wall, shower flooring, or even statement walls for your home or commercial projects.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.