Mingles 12 in. x 12 in. Glossy Gray and Black Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # MIX2088GR730A
- Zoro # G611637852
Key Features
Specifications
Details
- MFR #
- MIX2088GR730A
- Zoro #
- G611637852
- UPC #
- 840175581863
- Country of Origin
- China
- Color
- Gray
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Stylize walls with a neutral glass tile made of white, gray and black for a timeless and elegant decor. This earthy mosaic tile is a twist on classic square mosaic tiles with a mixed palette that gives the neutral shades added dimension. The polished body gives it a nice shine, captivating the eyes with an extra modern appeal. A delightful mix of neutral tones make this tile suitable for a variety of color schemes and decor styles in your home or business. This square glass tile can blend well in a minimalist kitchen as a stain-resistant backsplash, or be your next accent wall tile for a modern bath design. With its polished appearance and impervious quality, glass tiles will slightly glisten with sunlight, and look exceptionally clean. Pair them with any other neutral color or bright tones - this neutral tile can easily be dressed up or down. Glossy body will offer you an easy-to-clean and maintain surface as it does not hold stains, water or chemicals! What is more, the checkered pattern provides added grout lines which results in slip-resistance - perfect for shower floors, steam rooms, pools and more! .
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.