Mingles 12 in. x 12 in. Glossy Pacific Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # MIX20BL586ATL
- Zoro # G911637712
Key Features
Specifications
Details
- MFR #
- MIX20BL586ATL
- Zoro #
- G911637712
- UPC #
- 840175581672
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
This serene blue glass tile gives a relaxing vibe to any bathroom, kitchen, pool or commercial installation with a durable surface that is easy to clean and maintain. Made from a non-porous material, this exclusive glass tile does not absorb stains, water or chemicals. Therefore it’s indoor and outdoor rated as well as suitable for submerged areas such as pools and showers. Not only is this blue tile gorgeous in areas with water, it’s equally stunning as a kitchen or bathroom wall backsplash, or even used in other living areas. Create a stunning beachy bathroom decor that goes up the wall, or add a unique shower niche for a hint of color in an otherwise neutral setting. Love the idea of blue tile, but not sure where or how to install it? Consider it in smaller doses such as an accent border to your shower or kitchen backsplash, or as a flooring detail.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.