Mingles 12 in. x 12 in. Glossy Persian Green Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # MIX2088GN449A
- Zoro # G611637746
Key Features
Specifications
Details
- MFR #
- MIX2088GN449A
- Zoro #
- G611637746
- UPC #
- 840175581771
- Country of Origin
- China
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Taking inspiration from cave pools, this green glass mosaic is perfect to design your own backyard oasis with an exotic tile design. Bring a modern and relaxing touch to your house with this nature-inspired green mosaic tile in a durable glass surface. Tiny square chips of high quality glass are impervious to stains, water and chemicals, as well as outdoor conditions such as pools and decks. Dark emerald green glass tile hues add an exotic charm and interest into any interior design. The small square pattern results in added grout lines which provides more slip-resistance than regular glass tiles. This makes them ideal for moist-prone areas such as bathrooms, showers, steam rooms, pools and other water features. Applicable to indoor and outdoor spaces as well as hospitality projects, this glass tile can also make gorgeous accents as niches, shower wall strips, or kitchen backsplash borders.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.