This item is Discontinued.

This item is Discontinued.
Mingles 12 in. x 12 in. Glossy White and Black Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK (Discontinued)
Mfr #
DAY&NIGHTMIX1
Zoro #
G811637638
UPC # 840175581290
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DAY&NIGHTMIX1
Zoro #
G811637638
UPC #
840175581290
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Black| White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Modern meets simplicity with this white glass mosaic tile with black accents. Showcasing the contrast of day and night with opposite colors, this mosaic provides a classic and balanced composition. With its smooth-to-the-touch surface, glossy glass tiles reflect light on its iridescent body, making a fresh and luxe impact in any installation. Our mosaic tile is suitable for your outdoor, submerged, wall, and floor applications. Dark accents throughout the crisp white palette ensures there's added interest and depth in design. Let it envelope your shower surround, kitchen backsplash or living room area with a breezy and clean canvas. Randomly placed accents will ensure that your white tile decor doesn't look dull. Finally, each mosaic sheet is paper-mounted, which makes tile easy to install - be it a small decorative niche in your shower or large pool installation or other water features.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.