This item is Discontinued.

This item is Discontinued.
Mingles 12inx12in Glossy Shimmer Beige and Brown Glass Mosaic Wall and Floor Tile 20 sqft/cs, 20PK (Discontinued)
Mfr #
MIX2088BG346A
Zoro #
G111637802
UPC # 840175581634
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MIX2088BG346A
Zoro #
G111637802
UPC #
840175581634
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Beige
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
This brown and white mix glass tile is a design classic thanks to its earthy palette and versatile look in decor. With a balanced mix of white and earth tones, the color palette of this glass tile can actually open up the space and tie a few different styles together seamlessly. These humble hues give a nice lift to other colors in your space, and allow your statement pieces to shine. From a modern kitchen to contemporary bath, this brown tile is an elevated color choice that can perfectly fit a variety of settings. Boosting a room's style factor with an iridescent shine and glossy finish, tonal brown shades feel cleverly interesting yet comfortable. Excellent option for a stain-resistant kitchen backsplash, slip-resistant bathroom floor or shower surround, this glass tile is classic and timeless that open up a wide range of design opportunities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.