Mingles 12inx12in Glossy Sky Blue and White Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK

  • Mfr # MIX2088BL583A

  • Zoro # G911637606


product price:  $296.99
/pk 20, $14.85/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIX2088BL583A
Zoro #
G911637606
UPC #
840175581658
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Accentuate your home with a modern glass square mosaic tile in calming blue color. Carefully cut in small square shapes along with reflective glass surface create a mosaic tile that is an elegant choice for your interior and exterior projects. Whether used alone as a statement wall, shower surround or pool tile, or as accent or decorative border to your kitchens, steam rooms or flooring ideas, this mosaic tile evokes the freshness of water wherever it's applied. Use this fresh blue and white tile as a backsplash for your coastal-inspired kitchen or modern bathroom decor that needs a pop of color. Square pattern with added grout lines will give your added traction needed for wet areas, you can have a floor that's safe under your feet. Finally, paper backing allows for easy and fast installation as well as tile to be cut into smaller pieces.


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products