Mirage 10x10 Creamy Beige Crystal Sand Honed Hexagon Wall and Floor Tile (2.95 sq ft/case), 5PK

  • Mfr # APLSAH88G38A

  • Zoro # G521722228


product price:  $124.99
/pk 5, $25.00/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
10 in
Thickness
9.65 mm
Material
Crystal Sand Honed
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLSAH88G38A
Zoro #
G521722228
UPC #
198219535182
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Thickness
9.65 mm

Details

Material
Crystal Sand Honed
Shape
Hexagon
Color
Gray, Beige
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Finish
Polished
Coverage Area
2.95 sq. ft

Description

Bring effortless, natural beauty to your favorite spaces with this sandstone-look hexagon porcelain tile. Inspired by the subtle elegance of honed stone, each tile blends creamy beige tones and delicate veining, adding a warm, organic touch to kitchens, bathrooms, laundry rooms, and entryways. The matte finish and unique hex shape create a modern, dimensional look that plays well with both minimalist and rustic styles. Made for busy American homes, this tile stands up to daily life - resisting stains, moisture, and wear with easy maintenance. Loved by designers, DIYers, and trade pros alike, itâ€s a perfect choice for floors, walls, and creative accent designs that feel relaxed, timeless, and uniquely you.


  • Tile Dimension: 10x10 in, thickness: 9.65 mm, sq ft per sheet: 0.59, sq ft per box: 2.95, sheets per box: 5
  • Crystal Sand Honed material with Polished finish
  • Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Not Rated for Freeze-Thaw Conditions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products