Mirage 10x12 Warm Beige White Marble Mosaic Leaf Wall and Floor Tile (4.07 sq ft/case), 5PK

  • Mfr # APLSAH88LF01A

  • Zoro # G921722330


original price:  $425.99 , new price: $361.99 , 15 percent off
new price:  $361.99
/pk 5, $72.40/ea
Free Shipping & Returns

Key Features

Thickness
9.65 mm
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
Length
12.2 in
Coverage Area
4.07 sq. ft
Width
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSAH88LF01A
Zoro #
G921722330
UPC #
198219535229
Country of Origin
China

Dimensions

Thickness
9.65 mm
Length
12.2 in
Width
9.6 in

Details

Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
Coverage Area
4.07 sq. ft
Shape
Leaf
Finish
Polished
Material
Crystal Sand, Thassoss White, Cinderella Gray
Color
Beige, Gray

Description

Inspired by the gentle flow of nature, this feather mosaic tile brings sculptural elegance to contemporary interiors. Precision-cut from genuine marble and sandstone, each 12x12in sheet showcases an intricate feather pattern in calming shades of gray, taupe, and white. The interlocking, leaf-like design creates a seamless visual rhythm - perfect for kitchen backsplashes, spa bathrooms, or statement fireplace surrounds. Sophisticated stone-cutting technology ensures a perfect fit and crisp edges, while the natural color variation in every piece gives your installation organic depth and one-of-a-kind charm. Designed for designers, trade pros, and homeowners who appreciate timeless style, this mosaic offers an elevated way to introduce movement and natural artistry into any American home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.