Mirage 11x13 Crystal Sand Polished Marble Frosted White Wall and Floor Tile 4.9 sq ft/case, 5PK

  • Mfr # APLSAH88CV08A

  • Zoro # G915830263


product price:  $202.99
/pk 5, $40.60/ea
Free Shipping & Returns

Key Features

Material
Marble
Length
12.5 in
Finish
Polished
Width
11.3 in
Thickness
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLSAH88CV08A
Zoro #
G915830263
UPC #
840175592456
Country of Origin
China

Dimensions

Length
12.5 in
Width
11.3 in
Thickness
0.38 in

Details

Material
Marble
Finish
Polished
Color
Frosted White with Gray Vein
Shape
Chevron

Description

Make a bold statement with this polished Crystal Sand Polished Chevron tile. Its soft, earthy gray tones and delicate veining capture a natural, rustic-chic aesthetic, while the polished surface adds just the right amount of shine for that upscale look. The chevron pattern is a design classic, offering eye-catching geometry that’s both modern and timeless—your space will thank you.
This 11.3x12.5" mesh-mounted sheet is all about versatility. Whether you’re elevating your bathroom walls, creating a sophisticated shower floor, or adding a trendy backsplash to your kitchen, this tile does it all. It’s durable enough for high-traffic commercial floors and patios but refined enough for a steam room or poolside retreat.
Easy to install and maintain, this tile is perfect for creating spaces that feel fresh, stylish, and uniquely yours. It’s more than just a tile; it’s a conversation starter. Let this chevron beauty take your design to new heights—because basic is boring, and your space deserves better!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.