Mirage 12x12 Warm Beige White Marble Mosaic 3D Pyramid Wall and Floor Tile (4.92 sq ft/case), 5PK

  • Mfr # APLSAH88IR06A

  • Zoro # G121722260


product price:  $269.99
/pk 5, $54.00/ea
Free Shipping & Returns

Key Features

Length
12.1 in
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
Shape
3D Pyramid
Thickness
9.65 mm
Material
Crystal Sand, Athens Gray, Thassos White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSAH88IR06A
Zoro #
G121722260
UPC #
198219535212
Country of Origin
China

Dimensions

Length
12.1 in
Thickness
9.65 mm
Width
11.7 in

Details

Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
Shape
3D Pyramid
Material
Crystal Sand, Athens Gray, Thassos White
Color
Beige, Gray
Finish
Polished
Coverage Area
4.92 sq. ft

Description

Give your space an instant design upgrade with this eye-catching 3D pyramid mosaic tile. Each 12x12in sheet features a starburst of marble triangles, coming together to create a bold, three-dimensional look that pops in any light. The mix of soft taupe and crisp white highlights the natural stone’s depth, perfect for turning your kitchen backsplash, bathroom wall, or fireplace into a showpiece. This geometric star pattern brings modern artistry and architectural style to any project, while the natural marble keeps it timeless and unique. Loved by designers, homeowners, and DIYers, this mosaic is all about making your space memorable - with real stone, easy maintenance, and serious visual impact.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.