Mirage 12x12 Warm Beige White Marble Mosaic Floral Wall and Floor Tile (5.04 sq ft/case), 5PK

  • Mfr # APLSAH88W03A

  • Zoro # G421722243


product price:  $425.99
/pk 5, $85.20/ea
Free Shipping & Returns

Key Features

Length
12.2 in
Width
11.9 in
Thickness
9.65 mm
Material
Crystal Sand, Thassoss White
Shape
Floral
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLSAH88W03A
Zoro #
G421722243
UPC #
198219535236
Country of Origin
China

Dimensions

Length
12.2 in
Width
11.9 in
Thickness
9.65 mm

Details

Material
Crystal Sand, Thassoss White
Shape
Floral
Color
Gray, Beige
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
Finish
Polished
Coverage Area
5.04 sq. ft

Description

Celebrate the beauty of nature in every detail with this Hibis floral mosaic tile. Crafted from a sophisticated mix of marble and sandstone, each 12x12in sheet showcases a delicate flower motif, layering soft whites, gentle Grays, and warm beige for a fresh, timeless look. The precisely cut, interlocking petals create a seamless, artistic surface - bringing a sense of movement and tranquility to kitchen backsplashes, powder rooms, bathroom walls, or statement fireplace surrounds. Natural stone variations add depth and subtle texture, making every installation feel uniquely yours. Perfect for designers, homeowners, and contractors seeking a modern yet organic accent, this floral mosaic transforms everyday spaces into elegant, inviting retreats.


  • Tile Dimension: 12x12 in, thickness: 9.65 mm, sq ft per sheet: 1.01, sq ft per box: 5.04, sheets per box: 5
  • Crystal Sand, Thassoss White material with Polished finish
  • Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products