Shop APOLLO TILE
See all product information
Create Account
Mirari 10x12 in. Blue, Gray Glossy Glass Fish-shaped Mosaic Wall Tile (4.25 sq ft/case) 5PK
- Mfr # APLMNC8810MAA
- Zoro # G922811194
product price:Â
$
298.99
/pk of 5, $59.80/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
10 in
Color
Blue, Gray
Style
Fish-shaped
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLMNC8810MAA
- Zoro #
- G922811194
- UPC #
- 199793001223
- Country of Origin
- China
- Color
- Blue, Gray
- Style
- Fish-shaped
- Tile Use
- Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
- Material
- Porcelain
- Finish
- Glossy
- Shape
- Arabesque, Fan
- Coverage Area
- 4.25 Sq. ft/ Carton
Dimensions
- Length
- 12 in
- Width
- 10 in
- Size
- 10 in x 12 in
Description
Mirari 10x12 in. Blue, Gray Glossy Glass Fish-shaped Mosaic Wall Tile (4.25 sq ft/case, 5-Pack). Rich, deep blue glass gives this fan-shaped tile a confident, modern presence. Each curve catches light differently, creating soft highlights along the edges and deeper pools of color in the center. The result feels fluid like rippling water captured in glass. This tile works beautifully as a statement wall in bathrooms, powder rooms, or kitchen backsplashes, adding depth without overwhelming the space. The reflective glaze amplifies both natural and artificial light, while the sculptural form keeps it from feeling flat or predictable. Because it’s made from heat- and moisture-resistant glass, it performs just as well as it looks; perfect for showers, vanity walls, and decorative installations around fireplaces. For styling, think white marble, brushed nickel, or soft oak cabinetry to let the blue tone stand out. Or, for a bolder look, contrast it with black grout and matte gold fixtures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.