Mirari 10x12 in. Gray, Silver Glossy Glass Fish-shaped Mosaic Wall Tile (4.25 sq ft/case) 5PK

  • Mfr # APLMNC8802BLA

  • Zoro # G722811158


original price:  $331.99 , new price: $281.99 , 15 percent off
new price:  $281.99
/pk 5, $56.40/ea
Free Shipping & Returns

Key Features

Size
10 in x 12 in
Finish
Glossy
Coverage Area
4.25 Sq. ft/ Carton
Style
Fish-shaped
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLMNC8802BLA
Zoro #
G722811158
UPC #
199793001148
Country of Origin
China

Dimensions

Size
10 in x 12 in
Length
12 in
Width
10 in

Details

Finish
Glossy
Coverage Area
4.25 Sq. ft/ Carton
Style
Fish-shaped
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Shape
Arabesque, Fan
Color
Gray, Silver
Material
Recycled Glass

Description

Mirari 10x12 in. Gray, Silver Glossy Glass Fish-shaped Mosaic Wall Tile (4.25 sq ft/case, 5-Pack). Bring sculptural elegance to your walls with the Fan-Shaped Glass Mosaic Tile. Its graceful, fan-inspired form blends flowing curves with dimensional edges, creating a surface that feels both artistic and architectural. The mix of white and silver-gray tones catches and reflects light beautifully, adding depth and a soft shimmer that instantly elevates any space. Crafted from premium glossy glass and mounted on mesh for effortless installation, each 10.2x12-inch sheet showcases refined craftsmanship and modern sophistication. Its reflective finish brightens interiors, making it ideal for bathroom walls, vanity backsplashes, kitchen accents, or statement shower niches. Though visually delicate, it’s moisture-resistant and durable enough for steam rooms, commercial walls, and heat zones up to 150 deg F, ensuring long-lasting beauty and performance. Perfect for both classic and modern settings, this fan pattern introduces movement and fluidity to flat surfaces; a subtle way to add character without overpowering the design. Styling cues: Pair with marble countertops and brushed nickel fixtures for a serene spa-like aesthetic, or contrast with dark cabinetry and brass accents for a bold, high-end statement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.