Mirari 9x11 in. Gray Glossy Glass 3D Trapezoid Mosaic Wall Tile (3.28 sq ft/case) 5PK

  • Mfr # APLMNC8807GRA

  • Zoro # G922811187


original price:  $261.99 , new price: $222.99 , 14 percent off
new price:  $222.99
/pk 5, $44.60/ea
Free Shipping & Returns

Key Features

Style
3D Trapezoid
Finish
Glossy
Shape
Hexagon
Material
Porcelain
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLMNC8807GRA
Zoro #
G922811187
UPC #
199793001193
Country of Origin
China

Dimensions

Size
9 in x 11 in
Length
11 in
Width
9 in

Details

Style
3D Trapezoid
Finish
Glossy
Shape
Hexagon
Material
Porcelain
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Color
Gray
Coverage Area
3.28 Sq. ft/ Carton

Description

Mirari 9x11 in. Gray Glossy Glass 3D Trapezoid Mosaic Wall Tile (3.28 sq ft/case, 5-Pack). Create a bold visual statement with this Gray 3D Trapezoid Glass Mosaic Tile. Its sculpted geometric surface plays with light and shadow, giving walls a striking three-dimensional depth. The mix of dark gray and silver tones brings a sleek, contemporary edge while maintaining an elegant balance between gloss and geometry. Made from high-quality glass and mesh-mounted for easy installation, this tile is perfect for feature walls, shower surrounds, vanity backsplashes, and fireplace accents. The glossy finish enhances brightness and adds a mirrored effect, making even compact spaces feel more open and dynamic. Ideal for indoor wall applications and heat zones up to 150 deg F, this design performs beautifully in both residential and commercial interiors where sophistication meets bold style. Pair with chrome or brushed nickel fixtures for a modern urban vibe, or contrast it with warm wood cabinetry to balance the cool gray palette. Use under accent lighting to emphasize the dimensional surface and metallic reflections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.