
Montara 24x48 in. Black Matte Porcelain Linear Groove Large Tile (15.5 sq ft/case) 2PK (Discontinued)
- Mfr # MON88BLKDEC2448
- Zoro # G922810180
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MON88BLKDEC2448
Zoro #
G922810180
UPC #
199793001308
Country of Origin
Italy
Dimensions
Size
24 in x 48 in
Width
24 in
Length
48 in
Details
Finish
Matte
Material
Porcelain
Color
Black
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Coverage Area
15.5 Sq. ft/ Carton
Shape
Rectangle
Style
Linear Groove
Description
Montara 24x48 in. Black Matte Porcelain Linear Groove Large Wall and Floor Tile (15.5 sq ft/case, 2-Pack). This 24x48 porcelain tile in deep charcoal black delivers a rich, grounded look with a refined linear texture. The subtle horizontal pattern plays with light and shadow, giving walls and floors quiet movement without overpowering the space. Its matte surface feels soft to the touch yet offers dependable grip for wet areas. Perfect for bathroom walls, shower enclosures, or contemporary living spaces, this tile brings a calm, architectural feel. The large format minimizes grout lines, creating a smooth, continuous surface. Pair it with a dark grout for a bold, unified appearance, or choose a softer gray tone to accentuate the textured lines. Made for both indoor and outdoor use, it stands up to temperature changes, moisture, and daily wear while keeping its natural stone-inspired character intact. Ideal for modern homes, spas, or light commercial spaces that value depth, texture, and quiet elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.