Montara 48x48 in. Black Matte Porcelain Stone-like Texture Large Tile (15.5 sq ft/case)

  • Mfr # APLMON88BLK4848

  • Zoro # G222810231


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Style
Stone-like Texture
Material
Porcelain
Length
48 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLMON88BLK4848
Zoro #
G222810231
UPC #
199793001292
Country of Origin
Italy

Dimensions

Length
48 in
Width
48 in
Size
48 in x 48 in

Details

Finish
Matte
Style
Stone-like Texture
Material
Porcelain
Shape
Rectangle
Color
Black
Coverage Area
15.5 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop

Description

Montara 48x48 in. Black Matte Porcelain Stone-like Texture Large Wall and Floor Tile (15.5 sq ft/case, 1-Pack). This 48x48 black porcelain tile brings a bold sense of scale and quiet luxury to modern spaces. The surface features a soft stone-like texture with gentle tonal shifts that create depth and movement across larger areas. Its color sits between charcoal and midnight black, offering a grounded, refined base that complements both minimalist and industrial design styles. The matte finish adds a tactile, natural quality that feels inviting underfoot while maintaining excellent slip resistance. Ideal for open-plan living rooms, spa-style bathrooms, or seamless indoor-outdoor transitions, it’s designed for strength and durability in both residential and commercial settings. The large format enhances continuity, minimizing grout lines and visually expanding any space. Whether used on floors, accent walls, or full-height installations, it delivers a calm, sophisticated look that feels timeless and architectural. Pair it with pale neutrals for contrast, or let it anchor a rich, tonal palette of wood and metal finishes. The result is a surface that feels both grounded and elevated perfect for spaces that value depth, texture, and quiet character.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.