Nacreous 12 in. x 12 in. Glossy Lime Green Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK

  • Mfr # APLPE88GN407A

  • Zoro # G611637821


original price:  $296.99 , new price: $266.99 , 10 percent off
new price:  $266.99
/pk 20, $13.35/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLPE88GN407A
Zoro #
G611637821
UPC #
840175581214
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Bring a touch of shine into your space with a vibrant glass mosaic tile. This mosaic tile will add unique reflections to your interiors when used as a durable wall or floor covering that shines from any angle. With a cool color palette that channels an airy and bright feel, our beautiful glossy mosaic tile creates absolute chichness. Looking to bring life to an otherwise neutral kitchen without adding a new color? Be it a minimalist bathroom or modern living room area that needs a burst of shine, this tile will accentuate your existing scheme with a distinctive surface that will impress. Give your bath area a fresh and modern feel with a light-reflecting wall that also makes the small area look larger. Alternatively, you can use this shimmering tile in the niche that pairs with your shower floors, and achieve a magazine-worthy shower design. Let this glossy tile be your next backsplash in a chic home bar, or accent tile on the floors - no matter how little you use it, it has the power to transform the brightness of your space.


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.