Nacreous 12 in. x 12 in. Glossy Multicolor Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 10PK
- Mfr # APLPE88BK903A
- Zoro # G811637508
Key Features
Specifications
Product Information
- MFR #
- APLPE88BK903A
- Zoro #
- G811637508
- UPC #
- 840175581146
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Details
- Color
- Multicolor
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Description
Bored of plain white tiles? Fusing upscale glamor with its highly reflective surface, this glass tile seizes the beauty of rainbow colors and creates an optical illusion that’s hard to unsee! Whether you have a big or small room, this mosaic tile is an easy way to add pops of various colors to your space. A vibrant choice as a wall covering or floor tile, this mosaic will look great in a modern bathroom, eclectic living room or even a lobby or entryway. Swap out boring walls with a multicolor tile design for a look that’s super-chic! . Multicolor shades make for a very edge backsplash, and mask stains perfectly. Incredibly easy to wipe clean as well, this mosaic tile is a durable glass tile for your interior and exterior design needs.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.