Nacreous 12 in. x 12 in. Glossy Stone Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLPE88BL511A
- Zoro # G611637920
Key Features
Specifications
Details
- MFR #
- APLPE88BL511A
- Zoro #
- G611637920
- UPC #
- 840175581153
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Bold, modern, attractive: this highly reflective glass mosaic offers a glam appeal with a timeless graphic. Suitable for commercial and residential settings as well as indoor and outdoor applications, these mosaic tiles are both a decorative and durable choice for bathrooms, backsplashes, and more!. Customize your space with colorful reflections that your eyes cannot ignore! These small-format mosaics bring fun and fresh colorways in rainbow colors, adding visual dimension to any design. Mix and match colors create countless decorative styles, whether that be a modern bathroom, contemporary kitchen or edgy living room. This tile is proof that a monochrome color palette can also be eye-catching! Durable and easy to clean, this glass tile will not require regular upkeep to maintain its sparkling beauty for many decades!.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.