
Nacreous 12 in. x 12 in. Glossy Turquoise Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
Mfr # APLPE88BL513A
Zoro # G411637953
original price:Â $296.99 , new price: $267.99 , 9 percent off
new price:Â $267.99
/pk 20, $13.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLPE88BL513A
Zoro #
G411637953
UPC #
840175581177
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
A calm Mediterranean sea feeling with a bright shade you can't stop looking at. This vivid blue glass mosaic makes an empowering statement in any room it's applied. Its polished, high gloss surface feels smooth-to-the-touch and enhances a modern sense of style in your indoor and outdoor settings. Ready for a luminous backsplash design? Dress up a coastal-inspired bath using this blue tile as your next vanity backsplash that can withstand all the spills and splatters. If you've got a modern kitchen design where you need a pop of bright shade, this blue tile will bring personality to your space. Accentuate your swimming pool using it as your pool waterline and let your backyard capture the beauty of cool blue waters. Bring a feeling of relaxation into your commercial setting with a gorgeous blue bar or lobby design to impress your guests just in seconds..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.