Nacreous 12 in. x 12 in. Glossy White Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 10PK
- Mfr # APLPE88WH106A
- Zoro # G111637550
Key Features
Specifications
Details
- MFR #
- APLPE88WH106A
- Zoro #
- G111637550
- UPC #
- 840175581269
- Country of Origin
- China
- Color
- White
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
This beautiful pearlescent sheen of our white glass tile will be a unique addition to any decor. Subtle light reflections in a rainbow-like palette will leave any room with a contemporary and modern feel. Its small square pattern with a paper backing not only simplifies installation, but also allows for design flexibility - you can use it in smaller doses as an accent or border to other tiles as well. Available in a polished surface, this dynamic white tile is the perfect mix of modern and glam. With all the durability of glass and the clean feel of white tile, this mosaic will leave a powerful appeal on the floors of your bathroom, shower, or pool area switch slip-resistant quality. Make a spectacular impact indoors or outdoors with a clean backdrop while keeping things interesting with unique reflections of light! .
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.