Shop APOLLO TILE
Additional $37.50 delivery surcharge applies per item.
See details
See all product information
Create Account
Nimbus 17.6 in. x 47 in. Matte Pearl White Ceramic Rectangle Wall Tile 22.98 sq. ft./case, 4PK
- Mfr # PATWHTMAT1848
- Zoro # G311637626
product price:Â
$
311.99
/pk of 4, $78.00/ea
Sold in multiples of 4Â pks for
$1,247.96
Key Features
Length
47 in
Width
17.6 in
Thickness
7.94mm
Tile Use
Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash and more
Size
17.6 in x 47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PATWHTMAT1848
- Zoro #
- G311637626
- UPC #
- 840175584369
- Country of Origin
- Spain
- Color
- White
- Tile Use
- Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash and more
- Material
- Ceramic
- Shape
- Rectangle
- Finish
- Matte
- Application
- Indoor
- Coverage Area
- 22.98
Dimensions
- Length
- 47 in
- Width
- 17.6 in
- Thickness
- 7.94mm
- Size
- 17.6 in x 47 in
Description
Dream of creating a sleek, minimalist interior with the pearl white color large format ceramic tile. This high-quality tile adds the perfect modern touch to any home or commercial setting. Whether you're using it to decorate your kitchen's backsplash, your shower, your lobby, or any other space in between - this eye-catching pearl white tile will be sure to make a statement and turn heads. And the best part? It's incredibly durable and easy to clean; create the look of your dreams today with this timeless ceramic tile.
- Dimension: Tile: 17.6x47", Thickness: 7.94 mm, Sq ft per sheet: 5.74, Sheets per box: 4, Sq ft per box: 22.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.