Nimbus 17.6 in. x 47 in. Textured Cotton White Ceramic Rectangle Wall Tile 17.23 sq. ft./case, 3PK

  • Mfr # PAT88FORWHTA

  • Zoro # G111637857


product price:  $414.99
/pk 3, $138.33/ea
Sold in multiples of 5 for $2,074.95
Additional $30.00 delivery surcharge applies per item.
See details

Key Features

Length
47 in
Width
17.6 in
Thickness
7.94mm
Color
White
Tile Use
Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT88FORWHTA
Zoro #
G111637857
UPC #
840175584307
Country of Origin
Spain

Dimensions

Length
47 in
Width
17.6 in
Thickness
7.94mm
Size
17.6 in x 47 in

Details

Color
White
Tile Use
Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash and more
Material
Ceramic
Shape
Rectangle
Finish
Textured
Application
Indoor
Coverage Area
17.23

Description

Give your home a modern flair with our cotton white textured ceramic wall tile, perfect for bringing an aura of elegance and sophistication to any area indoors. While it looks eye-catching, it's also easy to maintain, so you won't have to spend your days cleaning up after guests. With this you'll get the perfect wall tiles in any kind of interior from bathrooms, showers and kitchens to living rooms, dining rooms or even garages. This classic textured ceramic tile is tough enough to withstand everyday wear and tear yet has just the right amount of texture for a timeless look that will never go out of style.
  • Dimension: Tile: 17.6x47", Thickness: 7.94 mm, Sq ft per sheet: 5.74, Sheets per box: 3, Sq ft per box: 17.23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.