Nimbus 17.6 in. x 47 in. Textured Viridian Green Ceramic Rectangle Wall Tile 17.23 sqft/case, 3PK

  • Mfr # PAT88GRNDECA

  • Zoro # G911637804


product price: $307.99
/pk 3, $102.66/ea
Sold in multiples of 5 for $1,539.95
Additional $30.00 delivery surcharge applies per item.
See details

Key Features

Length
47 in
Width
17.6 in
Thickness
7.94mm
Color
Green
Tile Use
Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT88GRNDECA
Zoro #
G911637804
UPC #
840175584338
Country of Origin
Spain

Dimensions

Length
47 in
Width
17.6 in
Thickness
7.94mm
Size
17.6 in x 47 in

Details

Color
Green
Tile Use
Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash and more
Material
Ceramic
Shape
Rectangle
Finish
Textured
Application
Indoor
Coverage Area
17.23

Description

Introducing our viridian green textured large format ceramic tile: the perfect way to elevate your modern home decor! Whether you’re creating a bold backsplash, an eye-catching feature wall, or adding a touch of stunning sophistication, this striking green tile is an ideal choice. With its crack and fade-resistant finish, it delivers lasting beauty for residential and commercial wall projects alike. The large format design allows for faster installation with fewer grout lines, giving your space a seamless, contemporary look. Easy to maintain and clean, its fresh hue brings natural elegance and a vibrant aesthetic to any interior design project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.