Nimbus 17.6inx47in Textured Viridian Green Gold Vein Ceramic Rectangle Wall Tile 17.23 sqft/cs, 3PK

  • Mfr # PAT88GLGRDECA

  • Zoro # G811637836


product price:  $431.99
/pk 3, $144.00/ea
Sold in multiples of 5 for $2,159.95
Additional $30.00 delivery surcharge applies per item.
See details

Key Features

Length
47 in
Width
17.6 in
Thickness
7.94mm
Color
Green| Gold
Tile Use
Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT88GLGRDECA
Zoro #
G811637836
UPC #
840175584314
Country of Origin
Spain

Dimensions

Length
47 in
Width
17.6 in
Thickness
7.94mm
Size
17.6 in x 47 in

Details

Color
Green| Gold
Tile Use
Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash and more
Material
Ceramic
Shape
Rectangle
Finish
Textured
Application
Indoor
Coverage Area
17.23

Description

Looking for something stylish and chic to elevate your home decor? This viridian green gold vein textured rectified rectangle large format ceramic tile is the perfect choice. Its beautiful, shimmering tones bring a sophisticated touch to kitchens, showers, bathrooms, hallways, foyers, and more.
Whether you’re doing a full remodel or simply refreshing a space with a new splash of color, these large format tiles create an elegant, seamless look that transforms any wall. The rectified edges allow for minimal grout lines, giving a smooth and contemporary finish that’s perfect for modern interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.