Noir Luxe 10x10. Honed Eastern Black Marble Hexagon Wall and Floor Tile 2.95 sq ft/case, 5PK

  • Mfr # APLTX88G16HA

  • Zoro # G415830121


product price:  $124.99
/pk 5, $25.00/ea
Free Shipping & Returns

Key Features

Shape
Hexagon
Width
10 in
Thickness
0.38 in
Length
10 in
Finish
Honed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLTX88G16HA
Zoro #
G415830121
UPC #
840175592739
Country of Origin
China

Dimensions

Width
10 in
Thickness
0.38 in
Length
10 in

Details

Shape
Hexagon
Finish
Honed
Material
Marble
Color
Jet Black

Description

The Eastern Black Marble Honed Hexagon Tile showcases sleek, bold sophistication with its deep jet black tone and striking 10-inch hexagonal shape. Designed from premium Eastern Black marble, this honed tile boasts a smooth, matte finish, giving it a subtle yet modern edge perfect for creating a statement in any space.
Ideal for both indoor and outdoor applications, this tile is versatile enough for chic shower walls, elegant bathroom floors, or even as a dramatic backdrop in entryways. Its large hexagonal shape is one of the most sought-after styles in the industry, providing a geometric flair that’s both timeless and trendy. The honed surface reduces glare, adding an understated sophistication to your design.
Pair it with contrasting white grout for a bold visual effect or softer tones for a minimalist aesthetic. Perfect for commercial walls or residential floors, the Nero Honed Hexagon Tile is a durable, stylish option that delivers unmatched elegance with a hint of drama.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.