Orange 11.8 in x 11.8 in Glass Glossy Floor and Wall Mosaic Tile 9.67 sqft/case, 10PK
- Mfr # APLA88062 1X1A
- Zoro # G111320117
Key Features
Specifications
Details
- MFR #
- APLA88062 1X1A
- Zoro #
- G111320117
- UPC #
- 840175523795
- Country of Origin
- China
- Color
- Orange
- Tile Use
- Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls, Feature Wall, Pools and More
- Material
- Glass
- Shape
- 1x1 mosaic
- Finish
- Glossy
- Coverage Area
- 9.67 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.16 in
Description
Our square glass mosaic tile is perfect to lend a sophisticated and modern look without clutter. Subtle and sleek, this 1x1 mini-square design made of tiny reflective glass mosaics will add sparkle and shine to a glamorous backsplash, dazzling shower wall or elegant flooring design. This glass tile is a versatile choice if you want to maintain a clean and minimal interior with a monochromatic color scheme - it can complement nearly any residential or commercial aesthetic thanks to its versatility and simplicity. Trying to create a minimalist bathroom or kitchen? This glass mosaic tile makes a gleaming shower wall or vanity backsplash that perfectly fits the clean, defined lines of modern or contemporary bathrooms. Minimalist in color but rich in style, the glossy glass surface brings in a glowing ambiance to kitchens, entryways and living rooms. Making it easier to wipe spills and splashes, its non-porous high gloss surface provides low-maintenance for fresh and comfortable feeling anywhere installed.
- Weight and Dimension: Individual tile - 1- in x 1- in, Mosaic sheet-11.8- in W x 11.8- in L, Thickness- 0.156- in, Sq ft per sheet- 0.967, Sheets per box- 10, Sq ft per box- 9.67
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls, Feature Wall, Pools and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.