Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pearl White 12x12 Thassos, Shell Floor and Wall Mosaic Tile 5.17 sqft/case, 5PK

  • Mfr # APLALA88S10A

  • Zoro # G411320312


product price: $305.99
/pk 5, $61.20/ea
Free Shipping & Returns

Key Features

Width
12.2 in
Thickness
0.37 in
Material
Thassos, Shell
Shape
Octagon
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLALA88S10A
Zoro #
G411320312
UPC #
840175540105
Country of Origin
China

Dimensions

Length
12.2 in
Width
12.2 in
Thickness
0.37 in

Details

Material
Thassos, Shell
Shape
Octagon
Color
Pearl White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Polished
Application
Indoor
Coverage Area
5.17 sq. ft

Description

This Thassos, Shell Marble tile is perfect for the eye-catching walls and backsplashes that you are dreaming about. The luminous tones inside the pattern make it utterly gorgeous and creates a focal point in any room. The geometric pattern of this tile offers a luxurious and inviting feel to any space. This tile is perfect to use as a farmhouse kitchen backsplash, on an interior wall, on the fireplace surround or on low- traffic floor areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.