
Pearl White 12x12 Thassos, Shell Marble Floor and Wall Mosaic Tile 4.51 sqft/case, 5PK
Mfr # APLALA88S18A
Zoro # G211320314
product price: $260.99
/pk 5, $52.20/ea
Free Shipping & Returns
Key Features
Length
11.4 in
Width
11.4 in
Thickness
0.37 in
Material
Thassos, Shell
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLALA88S18A
Zoro #
G211320314
UPC #
840175540129
Country of Origin
China
Dimensions
Length
11.4 in
Width
11.4 in
Thickness
0.37 in
Details
Material
Thassos, Shell
Shape
Hexagon
Color
Pearl White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Polished
Application
Indoor
Coverage Area
4.51 sq. ft
Description
Bring a solid diamond design to your interior project with our unique and stunning Pearl Shell White Thassos Marble Tile. The square tile laid on a 45-degree angle creates the eye-appealing diamond effect with a geometric layout fit to any space. This tile is specially designed for residential floors and walls. Marble Thassos tile is an excellent choice for kitchen backsplashes, bathroom floors, shower walls, and even low-traffic foot applications. Since this tile has extra grout lines, it is ideal for wet floor areas as well. Whether you use this tile on the walls or floors, its pattern is ready to make your space unique and beautiful.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.