Pearl White 1x12 Bianco Carrara Marble Honed Pencil Liner Tile Trim 0.67 sqft/case, 10PK
- Mfr # APLMCA884HA
- Zoro # G111319944
Key Features
Specifications
Product Information
- MFR #
- APLMCA884HA
- Zoro #
- G111319944
- UPC #
- 840175526291
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 0.8 in
- Thickness
- 0.37 in
- Height
- 8 in
Details
- Material
- Marble
- Shape
- Pencil
- Color
- Pearl White
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
- Finish
- Honed
- Application
- Indoor/Outdoor
- Coverage Area
- 0.67 sq. ft
Description
If you have a tile project with exposed edges, bad news is your tiles are very likely to chip or break! Good news is, you can make your tiles last longer by covering the edges - using a pencil tile trim improves both the function and appearance of your project. Our pencil tile not only protects exposed edges from cracks or moisture, but also creates a smooth, cleaner appearance for your backsplashes, accent walls, flooring and more! Complete your marble tile installation with a professional-looking result, emphasize a unique waterjet marble design behind the range, or create an elegant border between different tile patterns - all you need is a marble pencil tile to finish it off right! Perfect for transitions from a white marble floor to carpet or hardwood flooring, covering the unfinished edges of a Carrara subway backsplash, or framing the edges around a marble recess or niche, our honed marble pencil trim is an essential design piece for professional results.
- Weight and Dimension: Pencil Liner- 0.8-in W x 12-in L, Thickness- 0.38-in, Sq ft per sheet- 0.067, Sheets per box- 10, Sq ft per box- 0.667
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.