Pearl White 3 in x 12 in Glass Textured, Glossy Wall Subway 5 sqft/case, 20PK
- Mfr # APLB8801A
- Zoro # G711320180
Key Features
Specifications
Details
- MFR #
- APLB8801A
- Zoro #
- G711320180
- UPC #
- 840175524655
- Country of Origin
- China
- Color
- Pearl White
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
- Material
- Glass
- Shape
- Subway
- Finish
- Textured, Glossy
- Coverage Area
- 5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 3 in
- Thickness
- 0.31 in
Description
Delight in the old-world beauty shining through our pearl subway glass tiles!. Whether you’re looking to create the illusion of age in your home or add some depth to your room with a reflective backsplash, our 3X12 pearl glass subway tiles make for a perfect addition to any Victorian, vintage or shabby chic design project! This silver-toned glass tile adds a dramatic flair to any room with an illusion of space, which is a great win for small bathrooms, entryways, living rooms, garage walls, patio, and kitchens. Give your home a blast from the past! This subway tile sets the foundation for a romantic vintage ambiance, crafting charming interior walls for creative home and commercial projects. Add vintage appeal to a modern bathroom with a distressed vanity backsplash, or outfit your kitchen with a luxe detail using our mirror glass subway tile. This glass subway tile bounces light under your cabinets, around your vanity and even inside the shower with a unique cloudy reflection that will set any design apart!
- Weight and Dimension: Individual Tile- 3-in W x 12-in L, Thickness- 0.31-in, Sq ft per sheet- 0.25, Sheets per box- 20 , Sq ft per box- 5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.